DESCRIPTION

  • Includes installation hardware
  • Single post design with 2 open rollers

Ginger USA Kubic 10-9/16 in. Wall Mount Toilet Tissue Holder

G4609

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Kubic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
1-3/4 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
10-9/16 in
Material
Brass
Width
3 in

Starting at
$136.67
EACH
  • QUANTITY