DESCRIPTION

  • 3" D
  • Includes installation hardware
  • Requires one 100W medium base lamp
  • Satin etched cased opal glass
  • Solid brass construction, exposed pop-up drain without overflow
  • UL listed

Ginger USA Kubic 100W 1-Light Wall Sconce

G4681

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Kubic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3 in
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal
Height
11-7/8 in
Lighting Direction
Up/Down Lighting
Material
Brass
Number Of Lights
1
UL Listed
Yes
Width
3 in

Starting at
$311.4
EACH
  • QUANTITY