DESCRIPTION

Ginger USA Quattro 100W 2-Light Bathroom Fixture

G1882D

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Quattro
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
10-7/10 in
Installation Type
Wall Mount
Length
6-9/10 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Brass
Number Of Lights
2
UL Listed
Yes
Watts
100
Width
16-2/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY