100W 2-Light Vanity Light in Satin Nickel

Part #G4682LSN  |  Item #4210869  |  Manufacturer Part #4682L/SN

$346.50 EACH

Color/Finish: Satin Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available Finishes: Polished Chrome, Polished Nickel & Satin Nickel
  • Solid Brass Construction
  • Satin Etched Cased Opal Glass
  • Single -post, double light design
  • UL listed for damp locations (U.S. and Canada)
  • ADA compliant
  • Max. 100 Watt Type A-19 bulb (not supplied) required
  • May be installed vertically or horizontally
  • 4.6" Rosette
  • Complements Kubic product series

Specifications

Color Finish: Satin Nickel