DESCRIPTION

Ginger USA Surface 11-3/4 in. Triple Robe Hook

G2810T

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Surface
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-3/16 in
Installation Type
Wall Mount
Length
11-3/4 in
Material
Brass
Width
2-5/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$141.0
EACH
  • QUANTITY