DESCRIPTION

  • 12" center to center
  • 2.8" projection
  • 3" high
  • ADA Compliant
  • Length + 3"
  • Meets or exceeds ASTM F446 standards

Ginger USA Canterbury 12 in. Grab Bar

G1560

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Canterbury
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
12 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY