DESCRIPTION

  • 14 gauge strut channel cold formed carbon steel conforms to ASTM 570 GR 33 and ASTM A653
  • Bondmaster instaweld 34-3378 adhesive conforms to MS-CC926
  • Includes installation hardware
  • Two post design

Ginger USA Empire 12 in. Grab Bar

G6601

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Empire
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
12 in
Material
Brass

Starting at
$206.74
EACH
  • QUANTITY