DESCRIPTION

Ginger USA London Terrace 12 in. Shelf with Towel Bar

G2636T

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
London Terrace
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Length
12 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY