DESCRIPTION

Ginger USA 12 in. Shelf with Towel Bar

G2819RT12

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
5-9/10 in
IAPMO Listed
No
Length
12 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$280.26
EACH
  • QUANTITY