DESCRIPTION

  • 1.25" diameter heavy-gauge bar
  • Color/Finish: Polished Chrome
  • Concealed mounting hardware
  • Hotelier
  • Material: Solid brass construction
  • Meets or exceeds ASTM F446 standards (local regulations may vary)

Ginger USA Hotelier™ 12 x 1-1/4 in. Grab Bar

G0360

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Hotelier™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/4 in
Length
12 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$206.74
EACH
  • QUANTITY