DESCRIPTION

Ginger USA Columnar 13 in. Double Swing Towel Bar

G4522S

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Columnar
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
6-5/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
13 in
Material
Brass
Width
2-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY