DESCRIPTION

Ginger USA Surface 14 in. Combination Shower Shelf

G28501

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Surface
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Material
Brass
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$514.68
EACH
  • QUANTITY