DESCRIPTION

  • Includes installation hardware

Ginger USA Kubic 16 in. Frameless Rectangle Mirror

G4641N

Height:

34 in

SPECIFICATIONS

Collection
Kubic
Glass Type
Beveled
Height
34 in
Length
34 in
Material
Glass
Type
Rectangle Mirrors
Width
16 in

Starting at
$275.07
EACH
  • QUANTITY