DESCRIPTION

Ginger USA Hotelier™ 16 in. Grab Bar

G0361

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Hotelier™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/4 in
Height
3 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
16 in
Material
Brass
Width
16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY