DESCRIPTION

Ginger USA Kubic 16 in. Grab Bar

G4661

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Kubic
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Diameter
1-1/4 in
Height
3 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
16 in
Material
Brass
Width
16 in

Starting at
$291.51
EACH
  • QUANTITY