DESCRIPTION

  • 18" center-to-center
  • 2.8" projection
  • 3" high
  • Optional accessories: 600LK

Ginger USA Empire 16 in. Grab Bar

G662

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Empire
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$225.77
EACH
  • QUANTITY