DESCRIPTION

  • Aluminum bracket
  • Beveled edges
  • Glass
  • Thickness: 4"

Ginger USA Sine® 16 in. Solid Brass Frameless Mirror

G0241

Height:

36 in

SPECIFICATIONS

Collection
Sine®
Height
36 in
Installation Type
Wall Mount
Material
Solid Brass
Type
Specialty Mirrors
Width
16 in

Starting at
$171.27
EACH
  • QUANTITY