DESCRIPTION

Ginger USA Kubic 18 in. Grab Bar

G4662

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Kubic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3 in
IAPMO Listed
No
Length
18 in
Material
Brass
Width
2-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$298.43
EACH
  • QUANTITY