DESCRIPTION

Ginger USA Sine® 18 in. Shelf with C-Bracket

G0218T18

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Sine®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
Tempered
Height
4/5 in
IAPMO Listed
No
Length
4-9/10 in
Material
Brass
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$96.02
EACH
  • QUANTITY