DESCRIPTION

  • Color/Finish: Polished Chrome
  • Includes installation hardware
  • Solid brass construction, exposed pop-up drain without overflow

Ginger USA London Terrace 18 in. Towel Bar

G2602

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
London Terrace
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
2-1/8 in
IAPMO Listed
No
Length
18 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$90.83
EACH
  • QUANTITY