DESCRIPTION

  • Includes installation hardware

Ginger USA Surface 18 in. Towel Bar

G2802

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Surface
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-1/8 in
Height
2-3/16 in
Length
18 in
Material
Brass
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$185.11
EACH
  • QUANTITY