DESCRIPTION

  • Solid brass construction, exposed pop-up drain without overflow

Ginger USA Frame™ 18 in. Towel Bar

G3002

Color Finish

 

SPECIFICATIONS

Collection
Frame™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-9/16 in
Height
1-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
18 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$113.32
EACH
  • QUANTITY