DESCRIPTION

  • Adjustable packing
  • All stainless steel construction
  • Full port
  • Includes installation hardware
  • L-Port 90° Flow Path (Fig. 633)
  • RTFE Seats
  • Single-Piece Stem & Ball
  • T-Port 90° & 180° Flow Path (Fig. 634)
  • Top Entry Body Design
  • Trunnion Mounted

Ginger USA Cinu 18W 1-Light Sconce

G4781

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Fluorescent
Collection
Cinu
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Glass Type
Satin Etched Opal
Height
12-9/16 in
Light Bulb Base Type
G24q-2
Lighting Direction
Up/Down Lighting
Material
Brass
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
18
Width
4-3/8 in

Starting at
$281.99
EACH
  • QUANTITY