DESCRIPTION

Ginger USA Chelsea Double Robe Hook

G1111

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Chelsea
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Height
2-9/16 in
Installation Type
Concealed Mount
Material
Brass
Width
2-13/16 in

Starting at
$82.18
EACH
  • QUANTITY