DESCRIPTION

  • 1.8" wide
  • 2.4" projection
  • Material: Solid brass construction
  • Sine

Ginger USA Sine® 2-2/5 in. Robe Hook

G0210H

Color Finish

 

SPECIFICATIONS

Collection
Sine®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-3/8 in
Height
1-4/5 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-2/5 in
Material
Brass
Width
1-2/25 in

Starting at
$40.66
EACH
  • QUANTITY