• Cart

DESCRIPTION

  • Solid brass construction, exposed pop-up drain without overflow

Ginger USA Kubic 2-3/8 in. Robe Hook

G4610

Color Finish

 

SPECIFICATIONS

Collection
Kubic
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass

Starting at
$46.71
EACH
  • QUANTITY