DESCRIPTION

  • ANSI B16.5; ANSI B16.10
  • API 6D Approved
  • API fire safe seat
  • Adjustable packing
  • Anit-static design
  • Blow-out Proof Stem
  • Includes installation hardware
  • Removable stop plate and locing device

Ginger USA Kubic 2-Light Plain Rosette

G4682

Color Finish

 

SPECIFICATIONS

Collection
Kubic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Glass Type
Satin Etched Cased Opal
Lighting Direction
Up/Down Lighting
Material
Brass
Number Of Lights
2
UL Listed
Yes

Starting at
$355.52
EACH
  • QUANTITY