DESCRIPTION

  • 2.6" height
  • 3.7" projection
  • 8.6" width
  • Chelsea
  • Color/Finish: Polished Chrome
  • Material: Solid brass construction

Ginger USA Chelsea 2-Post Toilet Tissue Holder

G1108N

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Chelsea
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/4 in
Height
2-9/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8-9/16 in
Material
Brass
Width
8-3/5 in

Starting at
$121.97
EACH
  • QUANTITY