DESCRIPTION

  • Includes installation hardware
  • Solid brass construction, exposed pop-up drain without overflow
  • Spring loaded, non-separating roller

Ginger USA Surface 2-Post Toilet Tissue Holder

G2808

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Surface
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Material
Brass

Starting at
$151.38
EACH
  • QUANTITY