DESCRIPTION

  • 11.1" projection
  • 24" center to center
  • Hotel shelves are universal
  • Order (1) mounting kit plus (1) frame to make a complete unit

Ginger USA Canterbury 20 in. Hotel Shelf Frame with Bar

GXX4320

Color Finish

 

SPECIFICATIONS

Collection
Canterbury
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
11-1/10 in
Height
4-4/5 in
Length
20 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$204.14
EACH
  • QUANTITY

DOCUMENTS