• Cart

DESCRIPTION

Ginger USA 20 in. Towel Bar with Shelf Frame

GXX43S-20

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
Length
11-39/100 in
Material
Brass
Width
20 in

Starting at
$256.91
EACH
  • QUANTITY