DESCRIPTION

Ginger USA Columnar 20 x 20 in. Solid Brass Small Frameless Mirror

G4541

Color Finish

 

SPECIFICATIONS

Collection
Columnar
Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
20 in
Material
Solid Brass
Type
Square Mirrors
Width
20 in

Starting at
$405.69
EACH
  • QUANTITY