DESCRIPTION

Ginger USA Frame™ 24 in. Double Towel Bar

G302224

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Frame™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
24 in

Starting at
$186.84
EACH
  • QUANTITY