DESCRIPTION

Ginger USA Chelsea 24 in. Gallery Rail Shelf

G1135T24

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Chelsea
Color Finish
Polished Chrome
Color Finish Category
Chromes
IAPMO Listed
No
IsAcceptableImage
Length
24 in
Material
Brass

Starting at
$320.05
EACH
  • QUANTITY