DESCRIPTION

Ginger USA London Terrace 24 in. Gallery Rail Shelf

G2635T24

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
London Terrace
Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
Tempered
Height
2-7/10 in
IAPMO Listed
No
Length
5-3/10 in
Material
Brass
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$183.38
EACH
  • QUANTITY