DESCRIPTION

Ginger USA Surface 24 in. Gallery Shelf

G2835T24

Color Finish

 

SPECIFICATIONS

Collection
Surface
Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
Tempered Glass
Length
24 in
Material
Brass
Width
5-2/5 in

Starting at
$269.02
EACH
  • QUANTITY