DESCRIPTION

Ginger USA COLUMNAR 24 in. Glass Shelf

G4534T24

Color Finish

 

SPECIFICATIONS

Collection
COLUMNAR
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
2-9/10 in
Height
2 in
Length
24 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY