DESCRIPTION

  • 1.25" diameter heavy-gauge bar
  • 24"
  • Chelsea
  • Color/Finish: Polished Chrome
  • Concealed mounting hardware
  • Material: Solid brass construction
  • Meets or exceeds ASTM F446 standards (local regulations may vary)

Ginger USA Chelsea 24 in. Grab Bar

G1163

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Chelsea
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
1-1/4 in
Height
3 in
Length
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$238.74
EACH
  • QUANTITY