DESCRIPTION

Ginger USA Canterbury 24 in. Grab Bar

G1563

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Canterbury
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Diameter
1-1/4 in
Height
3 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY