DESCRIPTION

Ginger USA Columnar 24 in. Grab Bar

G4563

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Columnar
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3 in
Height
3 in
Length
24 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY