DESCRIPTION

Ginger USA Universal 24 in. Hotel Shelf Frame with Towel Bar

GXX43S-24

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Universal
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
IAPMO Listed
No
Length
24 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$277.67
EACH
  • QUANTITY