DESCRIPTION

Ginger USA Sine® 24 in. Hotel Shelf with Towel Bar

G024324

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Sine®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
Tempered
Height
11-1/5 in
IAPMO Listed
No
Length
5-4/5 in
Material
Brass
Width
24 in

Starting at
$314.0
EACH
  • QUANTITY