DESCRIPTION

Ginger USA Cinu 24 in. Hotel Shelf with Towel Bar

G474324

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Cinu
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
$563.98
EACH
  • QUANTITY