DESCRIPTION

Ginger USA Frame™ 24 in. Shelf

G3018T24

Color Finish

 

SPECIFICATIONS

Collection
Frame™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
Tempered
Length
24 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY