DESCRIPTION

  • 0.25" tempered glass
  • 24" length
  • 4.2" overall height
  • 5.2" projection
  • Brackets included
  • Solid forged brass

Ginger USA Chelsea 24 in. Shelf with Bar

G1119T24

Color Finish

 

SPECIFICATIONS

Collection
Chelsea
Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
Clear
Length
24 in
Material
Brass

Starting at
$236.15
EACH
  • QUANTITY