DESCRIPTION

Ginger USA 24 in. Shelf with Plain Towel Bar

G4619T24

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
24 in
Material
Brass

Starting at
$293.24
EACH
  • QUANTITY