DESCRIPTION

Ginger USA Sine® 24 in. Shelf with Towel Bar

G0234T24

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Sine®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
Tempered
Height
2-2/5 in
IAPMO Listed
No
Length
5-7/10 in
Material
Brass
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY