DESCRIPTION

  • Hotel shelf

Ginger USA Cinu 24 in. Tempered Glass Shelf

G4734T24

Color Finish

 

SPECIFICATIONS

Collection
Cinu
Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
Tempered Glass
Length
24 in
Material
Glass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$203.28
EACH
  • QUANTITY