DESCRIPTION

Ginger USA Sine® 24 in. Tempered Shelf with Towel Bar

G0219T24

Color Finish

 

SPECIFICATIONS

Collection
Sine®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Glass Type
Clear
Length
24 in
Material
Brass

Starting at
$240.47
EACH
  • QUANTITY