Ginger USA Surface 24 in. Towel Bar G2803

DESCRIPTION

  • Also offered in other sizes

Ginger USA Surface 24 in. Towel Bar

G2803

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Surface
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
24 in
Material
Brass

Starting at
$206.74
EACH
  • QUANTITY

DOCUMENTS